£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
A hi-temperature bearing grease that reduces the risk of bearing failure with good resistance to carbonisation at high temperatures as well as protecting against wear and damage due to shock loading.
Features and Benefits
• Hi-load provides long lasting lubrication for heavily loaded bearings
• Moly-fortified formulation prevents wear and damage caused by shock loading and constant vibrations
• Excellent anti-wear properties and good corrosion resistance
• Extends re-lubrication periods and reduces grease consumption
Typical Applications
• Aluminium castings
• Boiler room equipment
• Engine room equipment
• Cement kiln fans
• Crucibles
• Processing
• Ovens
Notes
• Contains 3% moly
Standards
• NLGI Grade: 2
Attribute | Value |
---|---|
Brand | LPS |
Colour | Grey/Black |
Container Type | Cartridge |
ECLASS Code | 23060100 |
Features | Excellent Corrosion Resistance Excellent Load Carrying Ability Extends Relubrication Intervals Moly-fortified for Extreme Applications Reduces Maintenance Costs Reduces Wear From Vibration Superior Anti-wear Properties Withstands Shock Loading |
For Use On | Bearings |
MFR Part No. | M70414 |
NLGI Grade | 2 |
Operating Temperature Range | -30 to 177°C |
Product Type | Bearing Grease |
Series | Food Safe |
Size | 400gm |
UNSPSC Code | 15121902 |