SKU:
NTL7401075C
MPN:
FS DURA TECH 800gm
£314.00
Ex VAT
£376.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Food safe high quality perfluoroethe grease, developed using the latest technical developments and technology to deliver high performance under the most extreme conditions temperature and load.
Features and Benefits
• Extremely good for the lubrication of elastomers, plastics and compatible with most materials for multi-purpose performance
• Non-toxic, environmentally friendly lubricant with a very low coefficient of friction suitable in food environment and safe for use within vacuum and oxygen rich environments
• Suitable for use within critical applications such as diving valves and medical equipment and developed for high resistance within aggressive chemical environments
• INS H1 registered, produced with FDA listed ingredients
• High performance lubricant on bearings slides and pivot points exposed varied temperatures ranging from -25°C - 300°C, continuous high temperature or high loads
Typical Applications
• H1 registered
• Food
• Pharmaceutical
• Clean environments
• Chemical environments
• Oxygen and vacuum rich environments
Notes
• Range of sizes available
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Colour | White |
Container Type | Cartridge |
ECLASS Code | 23060100 |
Food Safe | Food Safe |
For Use On | Bearings Elastomers Pivit Points Plastics |
MFR Part No. | FS DURA TECH 800gm |
NLGI Grade | Food Safe |
Operating Temperature Range | -25 to 300°C |
Product Type | Perfluoroethe Grease |
Series | FS Dura Tech |
Size | 800gm |
UNSPSC Code | 15121902 |