SKU:
NTL7401060D
MPN:
FS EXTRA GREASE 12.5kg
£254.00
Ex VAT
£304.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This high performing, food grade grease is produced with water resisting base oils and adhesion improvers. This ensures easy wash off and excellent corrosion protection. The grease is clear, ensuring that it will not taint any products or packaging, and is also resistant to high humidity and salt water environments, with an exceptional temperature range.
Features and Benefits
• PTFE combined with a complex mix of antioxidant, EP packages creating versatile tool for use in many applications for several industries
• Appropriate for use in beverage, food, pharmaceutical and clean environments
• Dielectric material that can be used to protect electrical equipment from ingress of water
• Ins H1 Registered, made with ingredients fully FDA Approved
• Available in range of sizes to suit your storage and application needs
Typical Applications
• UPVC door locks/window locks
• Trolley wheels
• Food packing machinery
• Suitable for use in food, beverage, pharmaceutical and clean environments
• INS H1 Registered
• Lubricates bearings, chains and sliding surfaces
• Bearings, pivots, chains slides, and mechanisms in clean environments, including plastic bearings and runners
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Colour | White |
Container Type | Keg |
ECLASS Code | 23060100 |
Features | Clear grease that will not taint product Dielectric exceptional temperature range |
Food Safe | Food Safe |
For Use On | Bearings Chains Electrical Food Equipment Locks Plastic |
MFR Part No. | FS EXTRA GREASE 12.5kg |
NLGI Grade | 000,00,0,1,2,3 |
Operating Temperature Range | -40 to 260°C |
Product Type | Synthetic Grease |
Series | FS Extra |
Size | 12.5kg |
Standards Met | INS H1 Registered |
UNSPSC Code | 15121902 |