SKU:
NTL7401065B
MPN:
FS GLACIER 12.5kg
£267.00
Ex VAT
£320.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Fully synthetic, non-melting, water resistant food safe low temperature grease. Meets H1 registered food safe lubricant ideal for food production areas.
Features and Benefits
• Fully synthetic, non-melting, low viscosity base oil that operates extremely well in low temperatures -60ºC
• Translucent and odourless and making it perfect for applications where cleanliness is essential
• Water resistant protects against corrosion and excellent ratings for pressure and speed
• Non staining, lubrication film, suitable for use in food, beverage, pharmaceutical and clean environments as it is INS H1 registered
• Wide operating temperature range from -60ºC to 185ºC
• Available in cartridge or bulk form
Typical Applications
• Freezer
• Bearings operating in cold environments
• H1 registered food safe lubricant
• Food, beverage, pharmaceutical and clean environments
images are for illustration purposes only
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Colour | White |
Container Type | Keg |
ECLASS Code | 23060100 |
Features | Fully synthetic Non-melting Odourless Water resistant |
Food Safe | Food Safe |
For Use On | Bearings Food Equipment |
MFR Part No. | FS GLACIER 12.5kg |
NLGI Grade | 000,00,0,1,2,3 |
Operating Temperature Range | -60 to 185°C |
Product Type | Low-Temperature Grease |
Series | FS Glacier |
Size | 12.5kg |
Standards Met | INS H1 registered |
UNSPSC Code | 15121902 |