SKU:
NTL7401055C
MPN:
FS TROJAN 2 12.5
£184.00
Ex VAT
£220.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Food safe heavy-duty spray grease is an ideal choice for a multipurpose use for most applications within a food production facility.
Features and Benefits
• Superb adhesion, non-toxic synthetic base oil suitable to use a lubricate for most food factory applications that require grease
• Compatible as an auto lube system available in different grades
• INS H1 Registered, produced with FDA approved ingredients
• Available as bulk in various sizes or 400ml colour coded aerosol to suit your needs
• Produced with an aluminium complex thickener and synthetic base oils with ultra ep additives for outstanding performance under high stress from bearings and gears
• Water and wash off resistant, performs in damp or humid environments
• Highly versatile expansive operating temperature range of -40°C to 240°C suitable for both hot and extremely cold environments
• Ability to endure high pressures, perfect choice for automatic lubrication systems
Typical Applications
• Food industry
• Bakeries
• Meat processing plants
• Production lines
• Packaging facilities
• Dairy manufactures
• Beverage industry
• Pharmaceutical
• Clean environments - INS H1 Registered
• Chains
• Bearings
• Auto Lube Systems
Notes
• Colour: beige
images are for illustration purposes only
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Colour | Brown |
Container Type | Keg |
ECLASS Code | 23060100 |
Features | Non-Toxic uto lube system compatible |
Food Safe | Food Safe |
For Use On | Bearings Chains Food Equipment |
MFR Part No. | FS TROJAN 2 12.5 |
NLGI Grade | 2 |
Operating Temperature Range | -40 to 240°C |
Product Type | High Load Grease |
Series | FS TROJAN 2 |
Size | 12.5kg |
Standards Met | Halal Certified InS H1 Registered Kosher Certified |
UNSPSC Code | 15121902 |