£117.00
Ex VAT
£140.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This food safe white machinery grease is an all round high performance grease with a high resistant to water and excellent load ability.
Features and Benefits
• Multi purpose grease suitable for use in various settings
• High water resistance properties and good load ability
• Non toxic suitable for use with food and beverage industries
• Produced with FDA listed ingredients INS H1 registered
Typical Applications
• Lifts
• Slides
• Conveyors
• Packaging machinery
• Water pumps
• Mixers
• INS H1 registered
• Food & Beverage Industry
• Pharmaceutical
Notes
• Consistency - smooth paste
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Colour | White |
Container Type | Keg |
ECLASS Code | 23060100 |
Features | Non toxic Water resistance |
Food Safe | Food Safe |
For Use On | Food Equipment |
MFR Part No. | FSW GREASE 12.5kg |
NLGI Grade | 2 |
Operating Temperature Range | -10 to 150°C |
Product Type | Multi Purpose Grease |
Series | FSW |
Size | 12.5kg |
Standards Met | Halal Certified INS H1 registered Kosher Certified |
UNSPSC Code | 15121902 |