£6.19
Ex VAT
£7.43
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The Shell Gadus S2 V100 multi-purpose grease range has been developed to give you enhanced wear protection, long grease life and system efficiency. Formulated with lithium hyrdroxystearate soap thickener, the grease contains anti-oxidant, anti-wear and anti-rust additives combined with reliable high-temperature performance, resulting in longer component life.
It's good oxidation and mechanical stability helps resist the formation of deposits caused by oxidation at high operating temperatures as well as being exceptionally stable under vibrations resulting in no leakage even in repeated shock-loaded bearings. It's long storage life ensures that the greases consistency will not alter even during prolonged states of non-use, when in storage.
Features and Benefits
• Multi-purpose grease for use at high temperatures or in the presence of water
• Formulated based on lithium hydroxystearate soap thickener
• Fortified with anti-oxidant, anti-wear and anti-rust additives
• Resists deposit formation and stable even under repeated shock-loading
• Effective protection from corrosion even in hostile environments
• NLGI Grade 2 (V100 2) Grade 3 (V100 3)
Typical Applications
• Electric motor bearings
• Water pump bearings
• General industrial lubrication
Attribute | Value |
---|---|
Brand | Shell Lubricants |
Colour | Brown |
Container Type | Cartridge |
ECLASS Code | 23060100 |
Features | enhanced wear protection long grease life Multipurpose Reliable protection system efficiency |
For Use On | Bearings |
MFR Part No. | 550028036 |
NLGI Grade | 2 |
Operating Temperature Range | 0 to 130°C |
Product Type | Multi Purpose Grease |
Series | Gadus S2 |
Size | 400gm |
UNSPSC Code | 15121902 |