£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Product Documents
Gadus S3 V100 2 greases are a premium multi-purpose grease based on high viscosity index mineral oil and a lithium complex soap thickener. These greases offers excellent high temperature and under conditions of vibration. Containing additives to enhance anti-oxidation, anti-wear and anti-corrosion properties. Gadus S3 V100 2 greases are especially suitable for bearings operating at high temperatures and various speeds in the presence of moisture.
Features and Benefits
• Excellent mechanical stability even under strong vibrations
• Extreme pressure performance properties
• Good resistance to water and moisture
• Effective corrosion protection with long operational life at high temperatures
Typical Applications
• Electric motor bearings
• Air blowers
Attribute | Value |
---|---|
Brand | Shell Lubricants |
Colour | Brown |
Container Type | Cartridge |
ECLASS Code | 23060100 |
Features | Enhanced wear protection Long grease life system efficiency |
For Use On | Bearings |
MFR Part No. | 550028072 |
NLGI Grade | 2 |
Operating Temperature Range | -20 to 150°C |
Product Type | Multi Purpose Grease |
Series | RENOLIT MP |
Size | 400gm |
UNSPSC Code | 15121902 |