Shell Lubricants

Gadus S3, V220 C2, Grease, Cartridge, 400gm

SKU:

SHL7403476K

MPN:

550053025

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (2)

    Product Details

    Shell Gadus S3 V220C greases are premium multi-purpose greases based on high viscosity index mineral oil and a lithium complex soap thickener.


    Containing the latest additives they offer excellent high temperature and oxidation performance. The additives also enhance its anti-oxidation, anti-wear and anti-corrosion properties.


    Shell Gadus S3 V220C greases are especially suitable for bearings operating at high temperature and underload.


    Features and Benefits
    • Excellent mechanical stability even under strong vibrations
    • Extreme pressure performance properties
    • Good resistance to water and moisture
    • Effective corrosion protection with long operational life at high temperatures


    Typical Applications
    • Quarries
    • Roller conveyors
    • Automotive
    • Bearings


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Shell Lubricants

    Colour

    Red

    Container Type

    Cartridge

    ECLASS Code

    23060100

    Features

    Extra protection High temperature Red lithium complex

    For Use On

    Bearings

    NLGI Grade

    2

    Operating Temperature Range

    -20 to 140°C

    Product Type

    Multi Purpose Grease

    Series

    Gadus S3

    Size

    400gm

    Standards Met

    Meets ASTM D4950-08 GC-LB SEB 18 12 5

    UNSPSC Code

    15121902