£65.99
Ex VAT
£79.19
Inc VAT
Product Details
Product Specification
Product Documents
White semi translucent grease suitable for lubrication of sliding surfaces and all types of plain and anti friction bearings operating at high temperatures. Temperature range -20C to 200C. NSF H1 registered. ISO 21469 Certified.
Attribute | Value |
---|---|
Brand | Rocol |
Colour | White |
Container Type | Cartridge |
EAN | 5024747900879 |
ECLASS Code | 23060100 |
Features | Friction Reducing Lubricant Due to the Silicone Base And PTFE Additives Ideal for The lubrication of Plastics and Rubbers (not Silicone) it Offers Good Anti Wear Performance and is Highly Resistant to Water Wash Off Metal Detectable Plastic Components (end Caps) Capable of Detection by Most Metal Detection Equipment Outstanding Oxidation Stability Resulting in An Extremely Long Service Life |
Food Safe | Food Safe |
For Use On | Bearings Food Equipment |
MFR Part No. | 15251 |
NLGI Grade | 2 |
Operating Temperature Range | -20 to 200°C |
Product Type | Silicone Grease |
Size | 380gm |
UNSPSC Code | 15121902 |