£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
Product Documents
BQH 72-102 is a synthetic high-temperature lubricating grease with consistently high performance. It has a very low noise level and combines high temperature resistance with extreme purity. It can provide long-term and even lifetime lubrication to a wide array of ball bearings, partly due to its excellent water resistance.
Features and Benefits
• Smooth running grease
• Wide temperature range
• High water resistance
• High purity
Typical Applications
• Electric motor bearings
• Fans
• Air conditioning
• Car generators
• Power tools
• Household and office appliances
Attribute | Value |
---|---|
Brand | Kluber Lubrication |
Colour | Brown |
Container Type | Cartridge |
ECLASS Code | 23060100 |
For Use On | Bearings Electrical Provides long term lubrication at high temperature Tools |
MFR Part No. | BQH72-102 |
NLGI Grade | 2 |
Operating Temperature Range | -40 to +180°C |
Product Type | Bearing Grease |
Series | RENOLIT EP2 GREASE 50KG |
Size | 400gm |
UNSPSC Code | 15121902 |