Loctite

LB 8104, Silicone Grease, Food Safe, Tube, 75ml

SKU:

LOC7258104A

MPN:

1652339

£15.49

Ex VAT

£18.59

Inc VAT

IN STOCK (24)

    Product Details

    Silicone grease. Temperature from -50°C to 200°C. For plastic and elastomeric components.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    White

    Container Type

    Tube

    EAN

    5010266004730

    ECLASS Code

    23060100

    Features

    Food approved

    Food Safe

    Food Safe

    For Use On

    Food Equipment

    MFR Part No.

    1652339

    Operating Temperature Range

    -50 to 200°C

    Product Type

    Silicone Grease

    Size

    75ml

    UNSPSC Code

    15121902