£13.49
Ex VAT
£16.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Mineral oil grease with solid lubricants dispersed in solvent.
Attribute | Value |
---|---|
Brand | Molykote |
Colour | Black |
Container Type | Aerosol |
ECLASS Code | 23060100 |
Features | Dispersed in solvent |
For Use On | Chains |
MFR Part No. | MKLN400 |
Product Type | All Weather Lubricant |
Series | MKL-N |
Size | 400ml |
UNSPSC Code | 15121902 |