£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
POLYREX Electric Motor Grease, 390g is specially designed to enhance the performance and longevity of electric motor bearings. Its thickener formulation and proprietary manufacturing techniques provide superior protection, even in high-temperature and noise-sensitive environments. This grease ensures optimal bearing operation, reducing wear and extending motor life.
Features and Benefits
• Ideal for electric motor, fin fan, and pump bearings
• Low oil separation for extended bearing life
• Factory-filled and sealed-for-life ball bearings
Attribute | Value |
---|---|
Brand | Mobil |
Container Type | Cartridge |
ECLASS Code | 23060100 |
Features | High temperatures where low oil separation is required |
For Use On | Electrical |
MFR Part No. | 154409 |
Size | 390gm |
UNSPSC Code | 15121902 |