noscriptMobilith SHC™ 100 Greases | Cromwell Tools

Mobil

Mobilith SHC™ 100 Greases

2 Variations

Mobilith SHC™ '100 greases' is designed for a wide variety of applications and offers high performance at extremes of temperature. The formula consists of a synthetic base fluid (often found in a high-quality lithium complex thickener), and is wax-free with a low coefficient of traction (compared with mineral oils). The SHC™ 100 range therefore, provides excellent pumping at low temperatures and a very low starting and running torque.

Features and Benefits
• Protects against wear, rust and corrosion for reduced downtime and maintenance
• Excellent thermal stability and oxidation resistance for long lasting protection for components
• Low traction coefficient prolongs mechanical lifespan and reduces energy consumption
• High and low viscosity grades protects heavy loaded bearings
• Offers good low temperature performance
• Excellent performance even in the presence of water
• Low volatility resists increase in viscocity at high temperatures
• Available in 380g and 16kg containers

Typical Applications
• Electric motors
• Industrial
• Mechanical

Standards
• CEN EN 12081:2017

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1