£184.00
Ex VAT
£220.80
Inc VAT
Product Details
Product Specification
Product Documents
Perfluoropolyether-based grease used for its chemical resistance, oxygen compatibility and high temperature suitability. Used in anti-friction bearings and gearboxes.
Temperature range: -20°C to +200°C.
Attribute | Value |
---|---|
Brand | Rocol |
Colour | White |
Container Type | Tube |
EAN | 5024747390410 |
ECLASS Code | 23060100 |
Features | Dry Cleaning and Food Industries Excellent High Temperature Resistance Excellent Resistance Against Aggressive Chemicals and Oxidising Agents Extended Relubrication Periods Due to Its Ability to Resist Degradation in Hostile Conditions Fortified with Ptfe Ideal for the Chemical Outstanding Ep Performance Suitable for Oxygen Applications Very Long Lubrication Intervals in Aggressive Environments |
For Use On | Bearings Gears |
MFR Part No. | 39041 |
NLGI Grade | 2 |
Operating Temperature Range | -20 to 280°C |
Product Type | Multi Purpose Grease |
Size | 100gm |
UNSPSC Code | 15121902 |