noscriptAmbersil Ambergrease Sil Pure, Silicone Grease, 100g, Tube 31888 | Cromwell Tools

Ambersil

Ambergrease Sil Pure, Silicone Grease, 100g, Tube

SKU:

AMB7012529G

MPN:

31888

£13.99

Ex VAT

£16.79

Inc VAT

IN STOCK (50+)

    Product Details

    This Ambergrease SIL is ideal for electric motor spindle lubrication or to protect electronics from atmospheric moisture.


    Features and Benefits:
    •Clear, colourless and odourless NLGI type 2 grease
    •Versatile, water repellent and non-melting, making it suitable for waterproofing all types of electrical systems
    •The product is anti-tracking and anti-arcing and so will protect electrical systems
    •Excellent dielectric resistance and 200kg 4-ball weld load


    Typical Applications:
    •Electrical servicing
    •Chemical industry
    •Marine environments
    •Shell moulding
    •O-ring and rubber seal assembly
    •Automotive
    •Mechanical engineering
    •Workshops
    •Iron and steel
    •Dock yards
    •Agricultural machinery
    •Civil engineering
    •Mining
    •Heavy engineering
    •Offshore
    •Plastic plumbing systems


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ambersil

    Colour

    Colourless

    Container Type

    Tube

    EAN

    5017419371299

    ECLASS Code

    23060100

    Features

    2% maximum water washout @38°C - (ASTM D 1264) Colourless Odourless Smoothless, translucent grease

    For Use On

    Electrics Machinery Plastic

    MFR Part No.

    31888

    NLGI Grade

    2

    Operating Temperature Range

    -50 to +220°C

    Product Type

    Silicone Grease

    Size

    100g

    UNSPSC Code

    15121902