£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
RENOLIT CHUCK PASTE, formulated with lithium calcium thickener, mineral oil, and white solid lubricants, is essential for lubricating chucks in machine tools, providing exceptional protection against corrosion, wear, and fretting corrosion. With high load carrying abilities, superior anti-wear properties, and resistance to wash-off and cooling lubricants, it ensures smooth and efficient machine operations. Its extreme tenacity and excellent water resistance guarantee long-lasting lubrication, reducing maintenance needs and downtime. Widely applicable in industrial settings, this paste offers reliability and durability, safeguarding machine components and extending their lifespan for optimal performance.
Features and Benefits
• Formulated with lithium calcium thickener, mineral oil, and white solid lubricants
• High load carrying abilities ensure smooth machine operations
• Superior protection against corrosion, wear, and fretting corrosion
• Resistant to wash-off and cooling lubricants for long-lasting performance
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Tube |
ECLASS Code | 23060100 |
For Use On | Machinery |
MFR Part No. | 600911249 |
Product Type | Multi Purpose Grease |
Series | RENOLIT |
Size | 400gm |
UNSPSC Code | 15121902 |