£104.00
Ex VAT
£124.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Multi-purpose, high specification lubricant suitable for use in high pressure greasing equipment & formulated with extreme pressure additives for use in heavy load conditions.
Features and Benefits
• Contains anti-oxidants to prolong product life
• Formulated with anti-rust additives for excellent corrosion protection
• Contains extreme pressure additives for performance in heavy load conditions
Typical Applications
• Industrial
• Automotive
Notes
• Store at temperature between 0ºC and 40ºC
• Store in dry environment
Notes
• Lead-free
Attribute | Value |
---|---|
Brand | Fuchs |
Colour | Brown |
Container Type | Barrel |
ECLASS Code | 23060100 |
Features | Anti-oxidants help to prolong product life Lead-free |
For Use On | Bearings Chains Gears Locks Metal Plastic Rubber |
MFR Part No. | 600046873 |
NLGI Grade | 2 |
Product Type | Extreme Pressure Grease |
Series | RENOLIT EP2 |
Size | 12.5kg |
UNSPSC Code | 15121902 |