£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
Renolit Extreme Load 2 is a long life lithium grease which contains special additive treatment. The additive treatment of this product ensures its suitability for use in those vibration or shock loading applications. This product is fortified with an anti-wear, anticorrosion additive package. The product formulation also makes it suitable for use in bearings subjected to water or coolant wash.
Features and Benefits
• Good anti-corrosion properties for greater tool lifespan
• Excellent resistance to washout via water
• Contains molybdenum disulphide to aid boundary lubrication
• Excellent wear resistance for reduced downtime and improved productivity
• Special polymeric additive to improve lubricating properties
Typical Applications
• Industrial
• Automotive
• Mechanical
Standards
• NLGI Grade 2
Attribute | Value |
---|---|
Brand | Fuchs |
Colour | Grey |
Container Type | Cartridge |
ECLASS Code | 23060100 |
Features | Corrosion protection Extreme pressure additives Reduces wear on bearings Water washout resistance |
For Use On | Bearings |
MFR Part No. | 600064969 |
NLGI Grade | 2 |
Product Type | Extreme Pressure Grease |
Series | RENOLIT EXTREME LOAD 2 |
Size | 400gm |
UNSPSC Code | 15121902 |