Fuchs

Renolit HLT2, 18kg, Keg

SKU:

FCH7407484M

MPN:

600879204

£539.00

Ex VAT

£646.80

Inc VAT

IN STOCK (1)

    Product Details

    Fuchs Renolit HLT2 grease is a fully synthetic, mechanical and thermal stable grease based on PAO and lithium soap.


    Features and Benefits
    • Formulated for life-time lubrication reducing costs
    • Water resistant and protects from corrosion
    • Suitable for use with high thermal loads
    • Good adhesive and mechanically stable with high loads
    • Suitable for use in low temperatures


    Typical Applications
    • Transport
    • Construction
    • Power generation
    • Centrifuges
    • Pneumatic applications
    • Plain and roller bearings


    Notes
    • Good elastomer compatibility


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Fuchs

    Colour

    Brown

    Container Type

    Keg

    ECLASS Code

    23060100

    Features

    Corrison protection Good adhesive Low temperature use Water resistant

    For Use On

    Bearings

    MFR Part No.

    600879204

    NLGI Grade

    2

    Operating Temperature Range

    -40 to 140°C

    Product Type

    Multi Purpose Grease

    Series

    FS Dura Tech

    Size

    18kg

    UNSPSC Code

    15121902