£387.00
Ex VAT
£464.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This fully synthetic special lubricating grease reduces starting and running torque with a low friction coefficient. It has excellent anti-corrosion properties even under difficult environmental factors such as moisture, water and an aggressive atmosphere. Durable and long-lasting, this grease is very resistant to aging and high thermal loads.
Features and Benefits
• Reduces starting and running torque
• High performing anti-corrosion properties
• Very resistant to aging
• Performs well under difficult environmental factors
• Wide temperature range
Typical Applications
• Lubricating paper mills (wet sector)
• Lubricating truck hub units
• Lubricating cardan shafts
Standards
• NLGI Grade 2
Attribute | Value |
---|---|
Brand | Fuchs |
Colour | Ivory |
Container Type | Barrel |
ECLASS Code | 23060100 |
Features | Aging Resistant Anti-corrosion Properties Water Resistant |
For Use On | Bearings |
MFR Part No. | 600877132 |
NLGI Grade | 2 |
Operating Temperature Range | -40 to +140°C |
Product Type | Bearing Grease |
Series | Long Life Grease |
Size | 18kg |
UNSPSC Code | 15121902 |