Fuchs

RENOLIT, Long Life Grease, Bearing Grease, Cartridge, 400g

SKU:

FCH7407480D

MPN:

601452369

£17.79

Ex VAT

£21.35

Inc VAT

IN STOCK (32)

    Product Details

    This fully synthetic special lubricating grease reduces starting and running torque with a low friction coefficient. It has excellent anti-corrosion properties even under difficult environmental factors such as moisture, water and an aggressive atmosphere. Durable and long-lasting, this grease is very resistant to aging and high thermal loads.


    Features and Benefits
    • Reduces starting and running torque
    • High performing anti-corrosion properties
    • Very resistant to aging
    • Performs well under difficult environmental factors
    • Wide temperature range


    Typical Applications
    • Lubricating paper mills (wet sector)
    • Lubricating truck hub units
    • Lubricating cardan shafts


    Standards
    • NLGI Grade 2


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Fuchs

    Colour

    Ivory

    Container Type

    Cartridge

    ECLASS Code

    23060100

    Features

    Aging Resistant Anti-corrosion Properties Water Resistant

    For Use On

    Bearings

    MFR Part No.

    600823115

    NLGI Grade

    2

    Operating Temperature Range

    -40 to +140°C

    Product Type

    Bearing Grease

    Series

    Long Life Grease

    Size

    400gm

    UNSPSC Code

    15121902