noscriptFuchs RENOLIT LX EP2, Extreme Pressure Grease, Barrel, 12.5kg 600046163 | Cromwell Tools

Fuchs

RENOLIT LX EP2, Extreme Pressure Grease, Barrel, 12.5kg

SKU:

FCH7407494Q

MPN:

600046163

£137.00

Ex VAT

£164.40

Inc VAT

IN STOCK (6)

    Product Details

    Fuchs Renolit LX-EP 2 Complex Grease is a non-leaded, lithium complex, extreme pressure grease, capable of operating at high temperatures. The grease offers significant protection against corrosion with efficient water resistance and excellent stability against oxidation. Its lubricating properties also offer great resistance to mechanical breakdown and aid with component lifespan.


    Features and Benefits
    • Contains extreme pressure, anti-oxidant, and anti-corrosion additives
    • Very high maximum operating temperature (of over 160ºC for short periods)
    • Efficient lubrication for front wheel bearings despite transmitted heat
    • Provides good rust protection, efficient water resistance, and stability against oxidation
    • Improved resistance to mechanical breakdown and greater component lifespan


    Typical Applications
    • Automotive
    • Mechanical


    Approvals
    • Ford Motor Co. Specifications WSD-M1C-228A and SAM 1C 9111A
    • Leyland Bus Specification GX


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Fuchs

    Colour

    Brown

    Container Type

    Barrel

    ECLASS Code

    23060100

    Features

    Excellent stability against oxidation Rust Protection Water Resistance

    For Use On

    Bearings Gears Metal Plastic Rubber

    MFR Part No.

    600046163

    NLGI Grade

    2

    Product Type

    Extreme Pressure Grease

    Series

    RENOLIT LX EP2

    Size

    12.5kg

    UNSPSC Code

    15121902