£619.00
Ex VAT
£742.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Fuchs Renolit LX-EP 2 Complex Grease is a non-leaded, lithium complex, extreme pressure grease, capable of operating at high temperatures. The grease offers significant protection against corrosion with efficient water resistance and excellent stability against oxidation. Its lubricating properties also offer great resistance to mechanical breakdown and aid with component lifespan.
Features and Benefits
• Contains extreme pressure, anti-oxidant, and anti-corrosion additives
• Very high maximum operating temperature (of over 160ºC for short periods)
• Efficient lubrication for front wheel bearings despite transmitted heat
• Provides good rust protection, efficient water resistance, and stability against oxidation
• Improved resistance to mechanical breakdown and greater component lifespan
Typical Applications
• Automotive
• Mechanical
Approvals
• Ford Motor Co. Specifications WSD-M1C-228A and SAM 1C 9111A
• Leyland Bus Specification GX
Attribute | Value |
---|---|
Brand | Fuchs |
Colour | Brown |
Container Type | Barrel |
ECLASS Code | 23060100 |
Features | Excellent stability against oxidation Rust Protection Water Resistance |
For Use On | Bearings Gears Metal Plastic Rubber |
MFR Part No. | 600046255 |
NLGI Grade | 2 |
Product Type | Extreme Pressure Grease |
Series | RENOLIT LX EP2 |
Size | 50kg |
UNSPSC Code | 15121902 |