£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
Renolit LX-PEP2 is a high performance EP multipurpose grease with wide temperature range. Specially formulated EP additives to improve the load-carrying capacity and provide a consistent lubrication even under extreme conditions.
Features and Benefits
• Wide temperature range from 30 °C to +150 °C and capable of constant lubrication up to +200°c
• Outstanding performance formulated from mineral base oil with high-quality lithium soap with carefully chosen additives
• Formulated for exceptional anti-corrosion properties even under difficult environments
• Highly effective wear protection over a wide temperature range ensuring lifetime lubrication of roller bearings operating under high thermal loads
• Good adhesion & high film stability to reduce friction and wear
Typical Applications
• Plain and roller bearings
• Automotive
• Mining
• Agriculture
• Construction
• Transport
Attribute | Value |
---|---|
Brand | Fuchs |
Colour | Green |
Container Type | Cartridge |
ECLASS Code | 23060100 |
Features | Anti-Corrosion properties Constant lubrication up to +200°c Good adhesion High film stability Wide temperature range |
For Use On | Automotive Bearings Construction |
MFR Part No. | 600395285 |
NLGI Grade | 2 |
Operating Temperature Range | -30 to 150°C |
Product Type | Multi Purpose Grease |
Series | FSW |
Size | 400gsm |
Standards Met | DaimlerChrysler MB Blatt 265.1 MAN 284 Li-H2 Schaeffler Group ZF TE-ML 12 |
UNSPSC Code | 15121902 |