£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
RENOLIT LX 2, a lithium complex soap-based grease, excels in long-term lubrication, offering stability, water resistance, high thermal and mechanical load capacity, and effective corrosion protection. Ideal for demanding applications, it ensures reliable performance, reduces downtime, and minimizes maintenance. Suited for electric motors, clutch release bearings, hot air fans, construction machinery bearings, and forging presses.
Features and Benefits
• Long-lasting lubrication
• Water-resistant
• High thermal and mechanical load capacity
• Effective corrosion protection
Attribute | Value |
---|---|
Brand | Fuchs |
Colour | Brown |
ECLASS Code | 23060100 |
Features | Thickening Agent |
For Use On | Automotive |
MFR Part No. | 601885136 |
NLGI Grade | 2 |
Operating Temperature Range | minus 30 to + 160°C |
Product Type | Multi Purpose Grease |
Series | LX2 |
Size | 500g |
UNSPSC Code | 15121902 |