£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
This high quality lubricating grease is manufactured from vegetable oil and thickened with non-soap gellant. It is also infused with corrosion and oxidation inhibitors. It is ideal for use with natural and synthetic rubber, avoiding any effects such as hardening or swelling.
Features and Benefits
• High quality lubricant
• Resistances to corrosion and oxidation
• Reduces the hardening and swelling of rubber
Typical Applications
• Ideal during the assembly of natural and synthetic rubber components for automotive brake and clutch system and suspension units
• Suitable for gland packing and seals
Attribute | Value |
---|---|
Brand | Molyslip |
Colour | Red |
Container Type | Tub |
ECLASS Code | 23060100 |
Features | Hydrocarbon free |
For Use On | Rubber |
MFR Part No. | M333005 |
NLGI Grade | 2 |
Product Type | Red Rubber Grease |
Series | RRG |
Size | 500g |
UNSPSC Code | 15121902 |