£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
This versatile, long-life non-leaded grease is suitable for an array of industrial, automotive and general purpose applications. It contains anti-oxidant and anti-corrosion additives which make it durable and resistant. The grease can perform well at very high temperatures of over 160ºC for short periods, enabling it to efficiently lubricate front wheel bearings. The grease provides good rust protection, water and oxidation resistance and improved resistance to mechanical breakdown, making it a reliable lubricant.
Features and Benefits
• Formulated from highly refined base oils
• Excellent resistance to corrosion and oxidation
• Good performance at high temperatures
• Extreme pressure additives allow it to be used in high load applications
Typical Applications
• Wheel bearings on vehicles
• Electric motors
• Highly-stressed bearings in construction
Attribute | Value |
---|---|
Brand | Fuchs |
Colour | Blue |
Container Type | Cartridge |
ECLASS Code | 23060100 |
Features | Excellent stability against oxidation Resistance to mechanical breakdown Rust Protection Water Resistance |
For Use On | Bearings |
MFR Part No. | 601118890 |
NLGI Grade | 2 |
Operating Temperature Range | up to 160°C |
Product Type | Multi Purpose Grease |
Series | RUBENS EP000 |
Size | 500gm |
UNSPSC Code | 15121902 |