£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
Rocol® Sapphire1, is a heavy duty bearing greases designed for the effective lubrication and protection of all types of ball, roller and plain bearings. Highly resistant to oxidation and corrosion its long lasting formula maintains its integrity, even in extreme conditions, outlasting traditional lubricants by up to x3 the lifespan.
Sapphire 1 is a slightly softer version for easier pumpability particularly when greasing is carried out via remote pipework.
Features and Benefits
• For use on all types of bearings
• Good corrosion resistance and resilience in extreme conditions
• Outstanding EP performance thanks to multi-complex soap technology
• Has x3 the lifespan of standard lubricants
• Excellent pumpability for easy application
• Blue colouration for easy recognition of applied areas
• Temperature range: -30°C to +150°C
• Conforms to NLGI Grade 1
Typical Applications
• Machine maintenance
• Marine
• Mining
• Rail maintenance
Warning
• Causes serious eye irritation
Attribute | Value |
---|---|
Brand | Rocol |
Colour | Blue |
Container Type | Cartridge |
EAN | 5024747126019 |
ECLASS Code | 23060100 |
Features | Extended Lubrication Intervals Extreme Load and Wear Performance Good Corrosion Resistance Revolutionary Multi Complex Grease |
For Use On | Bearings |
MFR Part No. | 12601 |
NLGI Grade | 1 |
Operating Temperature Range | -30 to 150°C |
Product Type | Multi Purpose Grease |
Series | Sapphire® 1 |
Size | 400gm |
Standards Met | IP 50 - ASTM D217 |
UNSPSC Code | 15121902 |