£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
Revolutionary long life bearing grease for optimum lubrication. Suitable for all types of ball, roller and plain bearings.
SAPPHIRE is designed for medium to heavy duty ball, roller and plain bearings. They are ideal for use in slower moving bearings operating under extreme conditions such as shock loads and wet environments found in all types of industrial applications.
Features and Benefits
• Triple life bearing grease
• Extreme load and wear performance
• Extended lubrication intervals
• Revolutionary multi complex grease
• Good corrosion resistance
• Temperature range of -30 to +150ºC
Attribute | Value |
---|---|
Brand | Rocol |
Colour | Brown |
Container Type | Tube |
EAN | 5024747121717 |
ECLASS Code | 23060100 |
Features | Extended Lubrication Intervals Extreme Load and Wear Performance Good Corrosion Resistance Revolutionary Multi Complex Grease |
For Use On | Bearings |
MFR Part No. | 12171 |
NLGI Grade | 2 |
Operating Temperature Range | -30 to 150°C |
Product Type | Longtime Grease |
Series | SAPPHIRE-2 |
Size | 400gm |
UNSPSC Code | 15121902 |