£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Product Documents
Soap thickened bearing grease, water washout resistant, high degree of corrosion protection. Suitable for lubricating bearings operating in or being continually washed in water. Temperature range: -20°C to +150°C.
Features and Benefits
• Very good temperature resistance - ranging from -20°C to +150°C
• Excellent resistance to water, including salt water
• Aluminium complex soap technology and EP additives for outstanding high load performance
• Good resistance to oxidation, providing extended lubrication intervals
• Reducing equipment failure, downtime and lubricant usage
• Excellent corrosion resistance, protects in humid, damp and wet conditions
• Adheres strongly to components, resists water wash-off and even tidal flow in salt water
Typical Applications
• Bearings
• Wet environments
Attribute | Value |
---|---|
Brand | Rocol |
Colour | Brown |
Container Type | Cartridge |
EAN | 5024747127511 |
ECLASS Code | 23060100 |
Features | Damp and Even Wet Conditions Downtime and Lubricant Usage Excellent Corrosion Resistance to Protect in Humid Excellent Resistance to Water Good Resistance to Oxidation Including Salt Water Ensuring Components are Protected Even in Submerged Conditions Providing Extended Lubrication Intervals Whilst Reducing Equipment Failure |
For Use On | Bearings |
MFR Part No. | 12751 |
NLGI Grade | 2 |
Operating Temperature Range | -20 to 150°C |
Product Type | Bearing Grease |
Series | Sapphire Aqua 2 |
Size | 380gm |
UNSPSC Code | 15121902 |