Rocol

Sapphire® Aqua-Sil, Bearing Grease, Tin, 500gm

SKU:

ROC7706140S

MPN:

12253

£124.00

Ex VAT

£148.80

Inc VAT

IN STOCK (1)

    Product Details

    Sapphire Aqua-Sil Greases are a high temperature, translucent silicone grease approved for use with portable water. It's non-toxic formula is specially designed for the lubrication of seals, 'O' rings, slides, slow speed bearings and other similar light to medium duty applications.


    Features and Benefits
    • High resisitance silcone grease suitable for long term lubrication
    • Non-toxic, suitable for both hot and cold potable drinking water
    • Outstanding temperature resistance from -40°C to +200°C (+220°C for short periods)
    • Ideal for use with both non-silicone rubbers and most plastics
    • High water resistance including salt water, protects submerged component
    • Long lifespan reduces need for re-application
    • NLGI Grade 3


    Typical Applications
    • Plumbing
    • Marine maintenance
    •Pack size 85gm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rocol

    Colour

    White

    Container Type

    Tin

    EAN

    5024747900602

    ECLASS Code

    23060100

    Features

    resistance to chemicals, oils, water and gases WRC approved for hot and cold potable water

    For Use On

    Bearings

    MFR Part No.

    12253

    NLGI Grade

    3/4

    Operating Temperature Range

    -40 to 200°C

    Product Type

    Bearing Grease

    Series

    Sapphire® Aqua-Sil

    Size

    500gm

    UNSPSC Code

    15121902