£55.49
Ex VAT
£66.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Excellent high temperature performance. Good high speed performance. Compatible with most plastics and rubbers. Extended lubrication intervals. Temperature range -50°C to 200°C.
Attribute | Value |
---|---|
Brand | Rocol |
Colour | Brown |
Container Type | Cartridge |
EAN | 5024747124718 |
ECLASS Code | 23060100 |
Features | Extended Lubrication Intervals Extreme High and Low Temperature Capability Fortified with Ptfe High Speed Applications Such as Fan and Motor Bearings Ideal Electrical Contact Grease |
For Use On | Bearings |
MFR Part No. | 12471 |
NLGI Grade | 2 |
Operating Temperature Range | -50 to 200°C |
Product Type | Bearing Grease |
Series | SAPPHIRE |
Size | 380gm |
UNSPSC Code | 15121902 |