£49.79
Ex VAT
£59.75
Inc VAT
Product Details
Product Specification
Product Documents
Rocol® Sapphire Extreme greases are heavy duty, high temperature bearing greases fortified with molybdenum disulphide, specially designed for the effective lubrication and protection of ball, roller and plain anti-friction bearings used in extreme environments and operating at high temperatures.
Highly resistant to oxidation and corrosion its long lasting formula maintains its integrity, even in extreme conditions, Including damp and wet environments. With the resilience of a clay thickener plus the addition of molybdenum disulphide the lubricant ensuring a lubricating film exists under the most extreme loadings where the grease film can be squeezed out.
Features and Benefits
• For the lubrication of anti-friction bearings used in extreme conditions
• Contains molybdenum disulphide (MoS2) which leaves lasting a protective film
• Excellent resilience in high temperatures (-10°C to +235°C)
• Highly resistance to oxidation and corrosion
• Ideal for high load applications
Typical Applications
• Machine maintenance
• Marine
• Mining
• Rail maintenance
Warning
• Causes serious eye irritation
Attribute | Value |
---|---|
Brand | Rocol |
Colour | Blue/Black |
Container Type | Cartridge |
EAN | 5024747900589 |
ECLASS Code | 23060100 |
Features | Clay Thickened Excellent Resistance to Vibration and Shock Loads Extends Lubrication Intervals Extreme Load and Wear Performance Fortified with Molybdenum Highly Water Resistant Non-melting Outstanding Corrosion Resistance |
For Use On | Bearings |
MFR Part No. | 12211 |
NLGI Grade | 2 |
Operating Temperature Range | -10 to 250°C |
Product Type | Bearing Grease |
Series | Sapphire® Extreme |
Size | 400gm |
Standards Met | IP 50 -ASTM D217 |
UNSPSC Code | 15121902 |