Rocol

SAPPHIRE, Hi-Pressure, Bearing Grease, Cartridge, 400gm

SKU:

ROC7706228E

MPN:

12011

£30.79

Ex VAT

£36.95

Inc VAT

IN STOCK (2)

    Product Details

    For extremely high loads. Bentone thickened grease containing high level of molybdenum disulphide. Temperature range: -20°C to +150°C.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rocol

    Colour

    Blue/Black

    Container Type

    Cartridge

    EAN

    5024747900527

    ECLASS Code

    23060100

    Features

    Excellent Corrosion Protection Extended Lubrication Intervals Extreme Load and Wear Performance High Resistance to Water Wash Out

    For Use On

    Bearings

    MFR Part No.

    12011

    NLGI Grade

    2

    Operating Temperature Range

    -20 to 150°C

    Product Type

    Bearing Grease

    Series

    SAPPHIRE

    Size

    400gm

    UNSPSC Code

    15121902