£274.00
Ex VAT
£328.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
For extremely high loads. Bentone thickened grease containing high level of molybdenum disulphide. Temperature range: -20°C to +150°C.
Attribute | Value |
---|---|
Brand | Rocol |
Colour | Blue/Black |
Container Type | Tub |
EAN | 5024747120161 |
ECLASS Code | 23060100 |
Features | Excellent Corrosion Protection Extended Lubrication Intervals Extreme Load and Wear Performance High Resistance to Water Wash Out |
For Use On | Bearings |
MFR Part No. | 12016 |
NLGI Grade | 2 |
Operating Temperature Range | -20 to 150°C |
Product Type | Bearing Grease |
Series | SAPPHIRE |
Size | 5kg |
UNSPSC Code | 15121902 |