noscriptRocol HT70, High Temperature Grease, Food Safe, Tub, 4kg 12106 | Cromwell Tools

Rocol

HT70, High Temperature Grease, Food Safe, Tub, 4kg

SKU:

ROC7706219W

MPN:

12106

£257.00

Ex VAT

£308.40

Inc VAT

OUT OF STOCK

    Product Details

    Synthetic lubricant which evaporates slowly without carbonising to leave a thin film of molybdenum disulphide. For use on slow running plain and anti-friction bearings subjected to high temperatures.
    Temperature range: +180°C to +300°C.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rocol

    Container Type

    Tub

    EAN

    5024747121069

    ECLASS Code

    23060100

    Features

    Designed for Slow Speed Applications Typically Less Than 300RPM Extremely Slow Evaporation at Elevated Temperatures Minimal Deposit Formation Against Conventional Lubricants Molybdenum Disulphide Provides Emergency Lubrication

    Food Safe

    Food Safe

    For Use On

    Bearings

    MFR Part No.

    12106

    Operating Temperature Range

    180 to 300°C

    Product Type

    High-Temperature Grease

    Size

    4kg

    UNSPSC Code

    15121902