£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
Synthetic Spray Grease. Extreme high and low temperature capability. Temperature range of -50ºC to +200ºC. Excellent low temperature performance ensures components are protected even on equipment working constantly in extreme sub-zero conditions. Excellent high speed capability in applications such as fan and motor bearings. Lithium complex soap technology and EP additives, including PTFE providing extreme load and wear resistance. PTFE content reduces stick-slip on start up ensuring smooth, controlled movement. Highly resistant to oxidation providing extended lubrication intervals whilst reducing equipment failure and downtime. Ideal electrical contact grease. Compatible with most plastics and rubbers.Excellent corrosion resistance to protect in humid, damp and even wet conditions.
Attribute | Value |
---|---|
Brand | Rocol |
Colour | Brown |
Container Type | Aerosol |
EAN | 5024747343058 |
ECLASS Code | 23060100 |
Features | Controlled Movement Damp and Even Wet Conditions Excellent Corrosion Resistance to Protect in Humid Excellent Low Temperature Performance Ensures Components are Protected Even on Equipment Working Constantly in Extreme Sub-zero Conditions Extreme High and Low Temperature Capability Highly Resistant to Oxidation Providing Extended Lubrication Intervals Whilst Reducing Equipment Failure and Downtime Ideal Electrical Contact Grease Including Ptfe Providing Extreme Load and Wear Resistance Lithium Complex Soap Technology and Ep Additives Ptfe Content Reduces Stick-slip on Start Up Ensuring Smooth |
For Use On | Bearings Electrical Plastic |
MFR Part No. | 34305 |
NLGI Grade | 2 |
Operating Temperature Range | -50 to 200°C |
Product Type | Multi Purpose Grease |
Series | SAPPHIRE |
Size | 400ml |
UNSPSC Code | 15121902 |