£469.00
Ex VAT
£562.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
SAPPHIRE Ultra® is a no.2 grade perfluoropolyether (PFPE) based lubricant designed for exceptional high performance in extreme pressure applications Formulated to lengthen relubrication periods with its ability to resist degradation in tough conditions.
Features and Benefits
• Formulated to preform exceptionally in extreme pressure with a weld load of 620kg
• Non-toxic lubricant with extremely high thermal resistance and oxidation for high performance
• Highly resistant to a wide range of chemicals to suit an array of applications
• Extremely resistant to water and steam with no harmful effect on plastics, metals and rubbers
• Cost effective long service performance, reducing labour costs and downtime
• Minimal quantities required reducing lubricant usage amounts
• Suitable for use in a wide temperature range of -25°C to +280°C
Typical Applications
• Maintenance
• Automotive
• Food & Beverage
• Plain & anti-friction bearings
• Slides, small gears, slides
• Valves, pins, plungers and screws
• FDA Group 21 CFR 178.3570
Notes
• Sizes: Available in 700g or 900g
Storage temperature between +1°C and +40°C
Attribute | Value |
---|---|
Brand | Rocol |
Colour | White |
Container Type | Cartridge |
ECLASS Code | 23060100 |
For Use On | Booms |
MFR Part No. | 12339 |
NLGI Grade | 2 |
Operating Temperature Range | -25 to 280°C |
Product Type | Extreme Pressure Grease |
Series | SAPPHIRE ULTRA |
Size | 900g |
UNSPSC Code | 15121902 |