£4.98
Ex VAT
£5.98
Inc VAT
Product Details
Product Specification
For heavy duty bearings and general industrial lubrication, heavy duty plain and rolling element bearings operating under severe conditions including shock loading in wet environments. Operation over the temperature range -20°C to 100°C for bearings operating at 75% of the maximum rated speed (Can withstand up to 120°C intermittently).
Attribute | Value |
---|---|
Brand | Shell Lubricants |
Container Type | Tube |
ECLASS Code | 23060100 |
Features | Corrosion Protection High Oxidation Stability |
For Use On | Bearings |
MFR Part No. | RL2 400GM |
Operating Temperature Range | -20 to 120°C |
Size | 400gm |
UNSPSC Code | 15121902 |