New Tech Lubes

Silicone Grease, Food Safe, Keg, 12.5kg

SKU:

NTL7401070E

MPN:

FS SILL TECH GREASE 12.5kg

£369.00

Ex VAT

£442.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Food safe pure silicone grease used for protection, sealing and lubrication for all metal, plastic and rubber components.


    Features and Benefits
    • Highly compatible with plastic and rubber resulting in no deformation or swelling of parts over time and protects parts from drying and cracking with age
    • Vast operating temperature range, suitable for use in extreme temperature from -40°C to 200°C
    • Non-toxic suitable for food production industries use in portable water systems in contact with drinking water
    • Registered WRAS approved use on taps and valves
    • Water repellent grease suitable for use in wet and damp areas


    Typical Applications
    • Electric components(waterproofing)
    • Water pipes
    • WRAS Approved - 1508542
    • O rings
    • Release agent
    • INS H1 registered - made from FDA listed ingredients


    Notes
    • Ozone resistant
    • UV light resistant
    images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    New Tech Lubes

    Colour

    Grey

    Container Type

    Keg

    ECLASS Code

    23060100

    Features

    Non toxic Ozone resistant Water repellent

    Food Safe

    Food Safe

    For Use On

    Food Equipment Metal Plastic Rubber

    MFR Part No.

    FS SILL TECH GREASE 12.5kg

    NLGI Grade

    2

    Operating Temperature Range

    -50 to 280°C

    Product Type

    Silicone Grease

    Series

    FS Sill Tech

    Size

    12.5kg

    Standards Met

    Halal Certified InS H1 registered Kosher Certified WRAS Approved WRAS Approved - 1508542

    UNSPSC Code

    15121902