£6.79
Ex VAT
£8.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Food safe pure silicone grease used for protection, sealing and lubrication for all metal, plastic and rubber components.
Features and Benefits
• Highly compatible with plastic and rubber resulting in no deformation or swelling of parts over time and protects parts from drying and cracking with age
• Vast operating temperature range, suitable for use in extreme temperature from -40°C to 200°C
• Non-toxic suitable for food production industries use in portable water systems in contact with drinking water
• Registered WRAS approved use on taps and valves
• Water repellent grease suitable for use in wet and damp areas
Typical Applications
• Electric components(waterproofing)
• Water pipes
• WRAS Approved - 1508542
• O rings
• Release agent
• INS H1 registered - made from FDA listed ingredients
Notes
• Ozone resistant
• UV light resistant
images are for illustration purposes only
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Colour | Grey |
Container Type | Tube |
ECLASS Code | 23060100 |
Features | Non toxic Ozone resistant Water repellent |
Food Safe | Food Safe |
For Use On | Food Equipment Metal Plastic Rubber |
MFR Part No. | FS SILL TECH GREASE 100g |
NLGI Grade | 2 |
Operating Temperature Range | -50 to 280°C |
Product Type | Silicone Grease |
Series | FS Sill Tech |
Size | 100gm |
Standards Met | Halal Certified InS H1 registered Kosher Certified WRAS Approved WRAS Approved - 1508542 |
UNSPSC Code | 15121902 |