LPS

SKF LGHB, Bearing Grease, Food Safe, Cartridge, 400gm

SKU:

LPS7271582B

MPN:

M70114

£23.99

Ex VAT

£28.79

Inc VAT

IN STOCK (34)

    Product Details

    Uses only FDA listed ingredients. NSF registered. Category H1 registration 117848. Ensures safety in areas where incidental food contact may occur. High degree of water resistance. Excellent corrosion protection. Very good load capacity. Extends lubrication intervals. Does not contain mineral oil, solvents or silicone. Non-toxic, non-staining and non-emulsifying


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    LPS

    Colour

    Brown

    Container Type

    Cartridge

    EAN

    0078827701141

    ECLASS Code

    23060100

    Features

    Acceptable for use in Canadian Food Processing Establishments Ensures safety in areas where incidental food contact may occur High degree of water washout resistance, excellent corrosion protection Uses only FDA listed ingredients

    Food Safe

    Food Safe

    For Use On

    Bearings Food Equipment

    MFR Part No.

    70114

    NLGI Grade

    2

    Operating Temperature Range

    18 to 149°C

    Product Type

    Bearing Grease

    Series

    SKF LGHB

    Size

    400gm

    UNSPSC Code

    15121902