£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
Lithium-based general-purpose extreme pressure greases, based upon mineral oils and incorporating extreme pressure agents to protect bearing components subject to heavy and shock loadings. Available in a range of consistencies to suit most applications, from an NLGI 2 for general-purpose bearing lubrication to an NLGI 00 semi-fluid grease suitable for centralised lubrication systems and grease filled gearboxes. Being lithium-based, Spheerol EPL greases have good water tolerance, are resistant to water washing and incorporate powerful rust inhibitors to protect bearing components against corrosion.
Features:
Excellent stability gives long service life.
Wide operating temperature range of -20C to 120C.
Good adhesion and water-wash resistance.
Range of consistencies to suit most applications.
Attribute | Value |
---|---|
Brand | Castrol |
Colour | Brown |
Container Type | Cartridge |
ECLASS Code | 23060100 |
Features | Excellent stability Wide operating temperature |
For Use On | Gears |
MFR Part No. | 9098-7318 |
NLGI Grade | 2 |
Operating Temperature Range | -20 to 120°C |
Product Type | General Purpose Grease |
Series | SPHEEROL SX 2 |
Size | 400gm |
UNSPSC Code | 15121902 |