£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
A lubricating grease for metal/metal combinations with slow to medium-fast movements especially with high loads.
Features and Benefits
• High load-carrying capacity
• Suitable for long-term lubrication
• In mixed friction it provides wear protection due to solid lubricants and extreme pressure additives
• Good adhesion strength
• Good protection against corrosion for prolonged component lifespan
Attribute | Value |
---|---|
Brand | Molykote |
Colour | Black |
Container Type | Tin |
EAN | 5413278529954 |
ECLASS Code | 23060100 |
Features | Good Adhesion Strength Good Protection Against Corrosion High Load Carrying Capacity in Mixed Friction it Provides Wear Protection Due to Solid Lubricants and EP (Extreme Pressure) Additives Suitable for Long Term Lubrication |
For Use On | Bearings Metal |
MFR Part No. | LT2P1 |
NLGI Grade | 2 |
Operating Temperature Range | -25 to 110°C |
Product Type | Bearing Grease |
Series | Top 2000 |
Size | 1kg |
UNSPSC Code | 15121902 |