£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
This specialist lubricant grease aerosol spray has excellent adhesive properties that perform very well under extreme pressure. The lubricant is highly resistant to wear, salt water, plant preservatives, moisture and corrosion. In turn, this aerosol spray is ideal for universal use. It is long-lasting, resisting weathering and high impact loads, making it suitable for use in severe weather conditions.
Features and Benefits
• Extremely strong adhesive properties
• Synthetic base oil allows for long-lasting applications
• High resistances to moisture, weathering and corrosion
• Spray aerosol easily reaches targeted areas for fast application
Typical Applications
• Automotive
• Construction
• Food industry
• Agricultural machines
• Crafts
• Continuous transporters
Notes
• Operating temperature: -30 °C to + 120 °C
Warnings
• Do not use in wheel and axle bearings
• Risk of accident: ensure the pressure container is no hotter than 50 °C
• Do not expose to open flames
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Light Green |
Container Type | Aerosol |
ECLASS Code | 23060100 |
Features | Exceptional strong adhesive properties |
For Use On | Chains |
MFR Part No. | 2000 FETTSPRAY |
NLGI Grade | 2 |
Operating Temperature Range | -50 to +120°C |
Product Type | Longtime Grease |
Series | Top 2000 |
Size | 500ml |
UNSPSC Code | 15121902 |