£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
TOP 2000 Super-Longtime is a specialist lubricant grease which is suitable for the application to critical lubrication points including, salt water, impact loads, high moisture and high pressure with low relative movement. This remarkably strong adhesive has properties that perform very well under extreme weather conditions, pressure and is extremely resistant to salt water for universal use.
Features and Benefits
• Exceptional strong adhesive properties for confidence in Universal application
• Synthetic base oil allowing for long-lasting applications reducing re-greasing intervals
• Good extreme-pressure (EP) properties
• Extremely resistant to cooling lubricators, plant preservatives and salt water
• Reduces wear in difficult conditions
• Extremely resistant to wash outs in the lubrication points
• Long-lasting application acts as good lubrication, acts as corrosion protection making it both economical and safe
• Physiologically harmless application suitable for application various industries
Typical Applications
• Vehicles
• Industrial
• Constructional
• Food industry
• Agricultural machines
• Robots
• Crafts
• Hobbies
• Continuous transporters
• Suitable for application to critical lubrication points that include salt water, impact loads, high moisture, high pressure with low relative movement.
Notes
• KP 2 K-30 | operating temperature -30 °C to + 120 °C
• For use on Ropes, chains, Bowden band
• Can be used in severe weather conditions high levels of vibration, or impact loads
Attribute | Value |
---|---|
Brand | Autol |
Colour | Green/Yellow |
Container Type | Cartridge |
ECLASS Code | 23060100 |
Features | Exceptional adhesive properties Reduces wear |
For Use On | Construction Industrial Machinery Vehicles |
Operating Temperature Range | -30 to +110°C |
Product Type | Longtime Grease |
Series | Top 2000 |
Size | 400gm |
UNSPSC Code | 15121902 |