£57.99
Ex VAT
£69.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Light-colored adhesive grease-paste with solid lubricants for metallic friction combinations. Has a high load carrying capacity, particularly adhesive and resistant to wash-out by water and metal machining emulsions.
Prevents stick-slip with good corrosion protection and protection against galling ideal for use with sliding surfaces exposed to high pressure loadings and subject to the influence of water of metal machining emulsions. Recommended and successfully used by leading clamping-element manufacturers, especially for chucks on metal processing machines.
Features and Benefits
• High load capacity for sustained lubrication under pressure
• Water resistant properties protects against wash-out by water and metal machining emulsions
• Excellent protection against corrosion and galling
Typical Applications
• Mechanical
• Engineering
Attribute | Value |
---|---|
Brand | Molykote |
Colour | Brown |
Container Type | Tin |
EAN | 5413278392909 |
ECLASS Code | 23060100 |
Features | Excellent Protection Galling Good Corrosion Protection High Load-Carrying Capacity Particularly Adhesive Particularly Resistant to Wash-Out by Water and Metal Machining Emulsions Prevents Stick-Slip |
For Use On | Metal |
MFR Part No. | TP421 |
NLGI Grade | 2 |
Operating Temperature Range | -25 to 250°C |
Product Type | Anti-Seize Grease |
Series | TP42 |
Size | 1kg |
UNSPSC Code | 15121902 |