£5.99
Ex VAT
£7.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A range of lithium based greases containing highly refined mineral oils, that have been enhanced with the MicroFlux Trans (MFT) additive system. Suitable for long term lubrication, even when under extreme pressure, vibrations, shock loads and a wide temperature range (-35°-140°C).
Features and Benefits
• MFT additive technology ensures optimum wear protection and a low coefficient or friction
• When placed under severe load, components of the MFT additive combination are activated, initiating an improvement of surface friction characteristics
• The tribopolymers formed by MFT are long-chained compounds with excellent lubricity and adhesion
• Suitable for bearings of spinning and grinding spindles, gear motors exposed to shock loads, screening/wood shaping machines and bearing surfaces of printing plates
Typical Applications
• Aerospace
• Automotive manufacture
• Chemicals
• Engineered wood
• Machinery
• Metals
• Power generation
• Pulp and paper
Attribute | Value |
---|---|
Brand | Castrol |
Colour | Brown |
Container Type | Cartridge |
ECLASS Code | 23060100 |
For Use On | Bearings Machinery |
MFR Part No. | 158B79 |
NLGI Grade | 2 |
Operating Temperature Range | -35 to +140°C |
Product Type | Bearing Grease |
Size | 400gm |
Standards Met | DIN 51502 DIN 51805 DIN 51807-1 ISO 6743/9 |
UNSPSC Code | 15121902 |